SKF Deep groove ball bearing 6305 Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x62x62 mm |
---|---|
Logistic Weight | 228 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6305 |
Material | Bearing steel |
Cage | Other |
Limit speed | 100 rpm |
Basic static load, radial - C0r | 11600 N |
Basic dynamic load, radial - Cr | 23400 N |
Usually arrives within 14 working days