Deep Groove Ball Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x300x300 mm |
---|---|
Logistic Weight | 7982 g |
Inner diameter | 220 mm |
Outer diameter | 300 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 619 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 4300 rpm |
Limit speed | 3600 rpm |
Usually arrives within 14 working days