Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 27 mm |
Width | 4 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 27 mm |
Width | 4 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 61700 |
Material | chrome steel |
Cage | steel |
Limit speed | 18000 rpm |
Precision | p0 |
Basic static load, radial - C0r | 1320 N |
Basic dynamic load, radial - Cr | 1790 N |
Weight | 0.00558 kg |
Usually arrives within 14 working days