References
SKF:TXL 522
Rubix:386A8636
Manufacturer :TXL 522
EAN:7316580247593
Product details : SKF TXL 522 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 157.5 mm |
| Width | 14 mm |
| Series | txl |
Show UNSPSC/ECL@SS
£ 36.45 excl. VAT
/ Each
£ 43.74 incl. VAT
- In stock: Next day delivery

