References
Superseded Ref:G40X47X4-B
INA:G40X47X4-C
Rubix:212A0938
Manufacturer :0810765090000
EAN:4054364780999

Documents
Product details : INA G40X47X4-C NEEDLE BEARING SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 4,2 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 40 mm |
| Outer diameter | 47 mm |
| Width | 4 mm |
| Series | g..-c |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.45 incl. VAT
- In stock: Next day delivery
