Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
SKF SPA3400 WRAPPED WEDGE BELT
SKF SPA3400 WRAPPED WEDGE BELT
SKF ISO Wedge Belt SPA Series
References
skf:
PHG SPA3400
rubix:
269A4799
ean:
7316574810994
Technical specifications
Profile
SPA
Pitch length
3400
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SPA3400 WRAPPED WEDGE BELT
Pre-tensioned polyester cords for optimal matching. Oil and heat resistant. Fully wrapped, chloroprene impregnated fabric for abrasion resistance.
Technical specifications
Attributes
Profile
SPA
Pitch length
3400
mm
Upper width
12.7
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.36
excl. VAT
/
Each
£
14.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE SPC2000 SPC Wrapped Wedge Belt
GATES WEDGEBELT 5V ENV 5V2000 SUPERHC
GATES 3ROW SPB VEEBELT SPB2800/3 POWERBAND
MECALINE SPC4500 SPC Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPB 47506002
GATES 9624-61550 SPZ1550 DELTA NARROW
GATES SUPER HC VBELT SPB3350 SUPERHC
GATES 9626-64370 SPB4370 DELTA NARROW
OPTIBELT 5V 1800 1529029
OPTIBELT SPZ 637 1647766
OPTIBELT 5V 2000 RP 1793678
GATES 9336-31120 8V1120 SUPERHC
MECALINE SPZ1202 WRAPPED WEDGE BELT 2.0
MECALINE SPC4750 WRAPPED WEDGE BELT 2.0
MECALINE SPA2300 SPA Wrapped Wedge Belt