Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1202 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1202 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1202E - 889559
rubix:
243A4452
manufacturer :
889559
ean:
3660338421129
Technical specifications
Profile
SPZ
Pitch length
1202
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1202 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1202
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.16
excl. VAT
/
Each
£
6.19
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT 5V 1250 RP 1697667
MECALINE SPZ750 SPZ Wrapped Wedge Belt
OPTIBELT 8V 1250 RP 1735221
GATES 9624-62650 SPZ2650 DELTA NARROW
GATES SUPER HC VBELT SPB4750 SUPERHC
MECALINE SPB2000 SPB Wrapped Wedge Belt
OPTIBELT SPZ 912 1653270
OPTIBELT SPZ 2120 1609358
MECALINE SPA3382 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 1060 1565905
MECALINE 889409 SPA807 WRAPPED WEDGE BELT 2.0
GATES SPZ1437MN SUPERHC MN SPZ1437MC WEDGE BELT SPZM COG
GATES WEDGEBELT 5V ENV 5V800 SUPERHC
GATES 9339-02180 SUPER HC SPB2180
OPTIBELT OPTI REDPOWER BELT SPA 13076002