References
Superseded Ref:873657
Mecaline:SPC4750E - 889526
Rubix:243A4420
Manufacturer :889526
EAN:3660338420795

Documents
Product details : MECALINE SPC4750 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4750 mm |
| Interior length | 4667 mm |
| Outer length | 4780 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 54.98 excl. VAT
/ Each
£ 65.98 incl. VAT
- In stock: Next day delivery
