References
SKF:K 12X16X13 TN
Rubix:266A6266
Manufacturer :10106
EAN:7316570953466

Product details : SKF K 12X16X13 TN NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x16x16 mm |
|---|---|
| Logistic Weight | 3,9 g |
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Width | 13 mm |
| Series | k |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 26000 rpm |
| Basic static load, radial - C0r | 9.5 N |
| Basic dynamic load, radial - Cr | 7.65 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
- Delivery usually within ( 3 ) days
