NTN - Needle Roller Bearing - HMK2015
Inner diameter | 20 mm |
---|---|
Outer diameter | 27 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 27x27x15 mm |
---|---|
Logistic Weight | 25 g |
Inner diameter | 20 mm |
Outer diameter | 27 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Standard | ISO 15 |
Basic static load, radial - C0r | 17300 N |
Basic dynamic load, radial - Cr | 13000 N |
Usually arrives within 14 working days