Needle roller cage assembly
Inner diameter | 12 mm |
---|---|
Outer diameter | 16 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x16x16 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 12 mm |
Outer diameter | 16 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K..-TV |
Cage | Polyamide |
Reference speed | 19900 rpm |
Limit speed | 26500 rpm |
Basic static load, radial - C0r | 9400 N |
Basic dynamic load, radial - Cr | 8000 N |
Usually arrives within 14 working days