SKF Needle Ring
Inner diameter | 45 mm |
---|---|
Outer diameter | 50 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x50x50 mm |
---|---|
Logistic Weight | 31 g |
Inner diameter | 45 mm |
Outer diameter | 50 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9000 rpm |
Limit speed | 10000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 46.5 N |
Basic dynamic load, radial - Cr | 21.6 N |
Usually arrives within 14 working days