NTN - Needle Roller Bearing - K15X21X21
Inner diameter | 15 mm |
---|---|
Outer diameter | 21 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x21x21 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 15 mm |
Outer diameter | 21 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 19100 N |
Basic dynamic load, radial - Cr | 16500 N |
Usually arrives within 14 working days