NTN - Needle Roller Bearing - K145X153X26
Inner diameter | 145 mm |
---|---|
Outer diameter | 153 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 153x153x25,7 mm |
---|---|
Logistic Weight | 326 g |
Inner diameter | 145 mm |
Outer diameter | 153 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 214000 N |
Basic dynamic load, radial - Cr | 72000 N |
Usually arrives within 14 working days