Needle roller bearing cage and roller assembly NTN
Inner diameter | 30 mm |
---|---|
Outer diameter | 37 mm |
Width | 26 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 37 mm |
Width | 26 mm |
Bearing Clearance | cn |
Series | hk |
Cage | steel |
Sealing | open |
Standard | iso 15 |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 28500 N |
Usually arrives within 14 working days