References
SKF:PHS 60-1BH25
Rubix:261A5115
EAN:7316575358341


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
Product details : SKF PHS 60-1BH25 SPROCKET
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
| Chain | asa 60-1 |
| ISO code | 12a-1 |
| Material | steel |
| Hub diameter | 101.6 mm |
| Drilling diameter | 162.31 mm |
Show UNSPSC/ECL@SS
£ 23.65 excl. VAT
/ Each
£ 28.38 incl. VAT
- Delivery usually within ( 3 ) days