References
SKF:TMAS 510
Rubix:1437943
EAN:7316571413525

Product details : SKF SHIM KIT TMAS 510
The SKF TMAS 510 shim kit is designed to adjust the height of machines precisely, quickly, and reliably. This metric assortment is ideal for maintenance work, ensuring optimal equipment positioning.
Features:
The TMAS 510 shim kit significantly simplifies machine shimming and alignment operations. Each shim is manufactured to tight tolerances to ensure a perfect fit, allowing for precise compensation of irregularities or misalignments. The thickness and dimensions are clearly marked on each shim as well as on the case, ensuring quick identification. The shims are easy to insert or remove without deformation. Additionally, the kit is refillable with shims available individually or in sets, thereby extending its service life without requiring a complete replacement of the entire set.
Specifications:
- Kit consists of 510 precision metric shims;
- Shim dimensions: 50 x 50 mm, 75 x 75 mm, and 100 x 100 mm;
- Available thicknesses: 0.05 mm; 0.10 mm; 0.20 mm; 0.25 mm; 0.40 mm; 0.50 mm; 0.70 mm; 1.00 mm; 2.00 mm;
- Quantity per thickness and size: 20 pieces per combination (except 2.00 mm: 10 pieces);
- Case dimensions: 530 x 110 x 360 mm.
Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Features:
The TMAS 510 shim kit significantly simplifies machine shimming and alignment operations. Each shim is manufactured to tight tolerances to ensure a perfect fit, allowing for precise compensation of irregularities or misalignments. The thickness and dimensions are clearly marked on each shim as well as on the case, ensuring quick identification. The shims are easy to insert or remove without deformation. Additionally, the kit is refillable with shims available individually or in sets, thereby extending its service life without requiring a complete replacement of the entire set.
Specifications:
- Kit consists of 510 precision metric shims;
- Shim dimensions: 50 x 50 mm, 75 x 75 mm, and 100 x 100 mm;
- Available thicknesses: 0.05 mm; 0.10 mm; 0.20 mm; 0.25 mm; 0.40 mm; 0.50 mm; 0.70 mm; 1.00 mm; 2.00 mm;
- Quantity per thickness and size: 20 pieces per combination (except 2.00 mm: 10 pieces);
- Case dimensions: 530 x 110 x 360 mm.
Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Strengths
- Quick and precise adjustment of machine height;
- Immediate identification of each shim thanks to clear markings;
- Reduced maintenance downtime;
- Refillable kit for greater durability;
- Suitable for a wide range of dimensions and thicknesses;
- Convenient storage in a compact, sturdy case;
- Prevents alignment errors that can lead to breakdowns or premature wear.
- Immediate identification of each shim thanks to clear markings;
- Reduced maintenance downtime;
- Refillable kit for greater durability;
- Suitable for a wide range of dimensions and thicknesses;
- Convenient storage in a compact, sturdy case;
- Prevents alignment errors that can lead to breakdowns or premature wear.
Applications
The TMAS 510 kit is recommended for maintenance, installation, and realignment of industrial machinery. It is used by maintenance technicians, shop floor managers, and installers in various industries such as food processing, automotive, chemicals, power generation, and metal processing. It is used in all situations where precise machine positioning is required, particularly when aligning motors, pumps, compressors, or other alignment-sensitive equipment.
Technical specifications
Attributes
| Type | shim set 510 |
|---|---|
| Series | tmas |
| Model | tmas 510 |
Show UNSPSC/ECL@SS
£ 1,249.91 excl. VAT
/ Each
£ 1,499.89 incl. VAT
- In stock: Next day delivery
