References
SKF:TMMA 80
Rubix:1285378
EAN:7316572464731

Product details : SKF BEARING PULLER - TMMA80
The SKF EasyPull TMMA 80 mechanical puller is a bearing removal tool designed to offer safety, ease of use, and durability. It can generate a pulling force of up to 80 kN and enables quick removal without damaging parts, even in confined spaces. Thanks to its patented spring mechanism, it can be positioned in a single motion, saving considerable time.
Features:
The TMMA 80 stands out for its integrated spring-loaded opening mechanism, which allows the extraction arms to be instantly positioned behind the component to be removed. This feature improves efficiency while reducing the physical effort required by the user. The arms are self-locking, preventing slippage under load and ensuring optimal safety. The self-centering mechanism and spindle tip protect the shaft from damage during disassembly. Its ergonomic and robust design, made of hardened alloy steel, guarantees long-lasting performance, even in demanding industrial environments.
Specifications:
- Maximum pulling force: 80 kN
- Maximum spindle torque: 175 N·m
- External grip width: 52.0 – 200.0 mm
- Effective arm length: 200 mm
- Total arm length: 327 mm
- Jaw length: 18 mm
- Jaw height: 9.8 mm
- Jaw width: 28 mm
- Number of arms: 3
- Spindle hex head size: 22 mm
- Adapter hex head size: 30 mm
- Total spindle length: 425 mm
- Puller adapter thread: UN 1.25 x 12 tpi
- Spindle nose: yes, diameter 26 mm
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Features:
The TMMA 80 stands out for its integrated spring-loaded opening mechanism, which allows the extraction arms to be instantly positioned behind the component to be removed. This feature improves efficiency while reducing the physical effort required by the user. The arms are self-locking, preventing slippage under load and ensuring optimal safety. The self-centering mechanism and spindle tip protect the shaft from damage during disassembly. Its ergonomic and robust design, made of hardened alloy steel, guarantees long-lasting performance, even in demanding industrial environments.
Specifications:
- Maximum pulling force: 80 kN
- Maximum spindle torque: 175 N·m
- External grip width: 52.0 – 200.0 mm
- Effective arm length: 200 mm
- Total arm length: 327 mm
- Jaw length: 18 mm
- Jaw height: 9.8 mm
- Jaw width: 28 mm
- Number of arms: 3
- Spindle hex head size: 22 mm
- Adapter hex head size: 30 mm
- Total spindle length: 425 mm
- Puller adapter thread: UN 1.25 x 12 tpi
- Spindle nose: yes, diameter 26 mm
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Strengths
- Quick removal thanks to the built-in spring mechanism;
- Easy positioning in a single step, even in tight spaces;
- Enhanced safety thanks to the automatic arm locking mechanism;
- Shaft protection ensured by self-centering and the spindle cap;
- Robust construction for increased durability in industrial environments;
- Ergonomic design to reduce operator fatigue;
- Suitable for various types of components mounted on tapered or cylindrical shafts.
- Easy positioning in a single step, even in tight spaces;
- Enhanced safety thanks to the automatic arm locking mechanism;
- Shaft protection ensured by self-centering and the spindle cap;
- Robust construction for increased durability in industrial environments;
- Ergonomic design to reduce operator fatigue;
- Suitable for various types of components mounted on tapered or cylindrical shafts.
Applications
The TMMA 80 is designed for the safe removal of bearings, pulleys, gears, and other industrial components mounted on shafts. It is particularly well-suited for applications in the industrial maintenance, construction, and agricultural sectors. It can be used on shafts with cylindrical or tapered journals, as well as on adapter sleeves or removal sleeves. It is not recommended for blind-hole or housing-mounted configurations. Ideal for professionals who need a reliable and easy-to-use tool for frequent disassembly on-site or in the workshop.
Technical specifications
Attributes
| Type | mechanical bearing puller |
|---|---|
| Series | tmma |
| Model | tmma 80 |
Show UNSPSC/ECL@SS
£ 510.71 excl. VAT
/ Each
£ 612.85 incl. VAT
- Usually arrives within 14 working days
