Extension
Square drive adapter | 1/2 '' |
---|---|
Length | 100 mm |
Material | copper-beryllium alloy |
Logistic Weight | 184 g |
---|---|
Packaged dimensions (D x W x H) | 100x23x23 mm |
Package weight | 184 g |
Square drive adapter | 1/2 '' |
Length | 100 mm |
Material | copper-beryllium alloy |
Weight | 245 g |
Usually arrives within 14 working days