BASE B0958 MATAR TOP S3 ESD SRC SHOES BLACK.RED EU47 UK12
Matar Top B0958 high safety shoes
See technical informationReferences
Base Protection:CA-B0958-CWE-47
Rubix:290A3341
Manufacturer :CA-B0958-CWE 47
EAN:8054633491218

Product details : BASE B0958 MATAR TOP S3 ESD SRC SHOES BLACK.RED EU47 UK12
Cushioned upper to prevent Achilles tendon inflammation.
Gusseted tongue to protect the foot from dust. Water-repellent microfiber upper.
Abrasion-resistant TPU cover.
Slim, non-metallic toe cap:
- Thickness is reduced: 35% less than market standards.
- Perfectly preformed toe protection band to prevent pressure and injury to the tops of the toes.
Standard: EN ISO 20345:2012 S3 ESD SRC
Gusseted tongue to protect the foot from dust. Water-repellent microfiber upper.
Abrasion-resistant TPU cover.
Slim, non-metallic toe cap:
- Thickness is reduced: 35% less than market standards.
- Perfectly preformed toe protection band to prevent pressure and injury to the tops of the toes.
Standard: EN ISO 20345:2012 S3 ESD SRC
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 66.13 excl. VAT
/ Each
£ 79.36 incl. VAT
- Usually arrives within 14 working days
