References
SMC:KQ2LE10-00N
Rubix:392A8863
EAN:3618036054538

Technical specifications
| Material | n (brass + electroless nickel plating) |
|---|---|
| Connection 1 | connessione one-touch per tubo ø10 mm |
Documents
Product details : SMC KQ2LE10-00N BULKHEAD MALE ELBOW
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Material | n (brass + electroless nickel plating) |
| Connection 1 | connessione one-touch per tubo ø10 mm |
| Connection 2 | filettatura di fissaggio m20 x 1 |
| Max. temperature | 60 °C |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 12.48 excl. VAT
/ Each
£ 14.98 incl. VAT
- Usually arrives within 14 working days