WIELAND AP2.5/4 STANDARD END SECTION (WK2.5/4U) (D)1.5 MM PACK OF 10
Electrical components and accessories Wieland
See technical informationSee documentsReferences
Wieland:AP2.5/4
Rubix:234A8216


Technical specifications
| Type | wieland ap2.5/4 standard end section (wk2.5/4u) (d)1.5 mm pack of 10 |
|---|
Documents
Product details : WIELAND AP2.5/4 STANDARD END SECTION (WK2.5/4U) (D)1.5 MM PACK OF 10
Standard End Section (WK2.5/4U) (D)1.5 mm
Technical specifications
Attributes
| Type | wieland ap2.5/4 standard end section (wk2.5/4u) (d)1.5 mm pack of 10 |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days