FESTO 525680 INTERMEDIATE POSITION ATTACHMENT SLG-Z-8/12-A
SLG Intermediate Position Add-on
See technical informationSee documentsReferences
Festo:SLG-Z-8/12-A
Rubix:117A0444
Manufacturer :525680
EAN:4052568161903

Technical specifications
| Type | intermediate position add-on for slg and dgc linear drives |
|---|
Documents
Product details : FESTO 525680 INTERMEDIATE POSITION ATTACHMENT SLG-Z-8/12-A
Intermediate Position attachment SLG-Z-8/12-A For linear drive SLG Assembly Position=Any, Design structure=Stop as rotary drive system, Position detection=For Proximity sensor, Operating pressure=1 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | intermediate position add-on for slg and dgc linear drives |
Show UNSPSC/ECL@SS
£ 238.01 excl. VAT
/ Each
£ 285.61 incl. VAT
- Delivery usually within ( 16 ) days