OMRON 5 PIN RELAY G2R-1-SN-24VAC


Slim and space-saving power plug-in relay

References
omron:G2R-1-SN-24VAC
rubix:169A3272
brand logo
brand logo
Technical specifications
Max. switching current10 A
See all Specifications

Product details : OMRON 5 PIN RELAY G2R-1-SN-24VAC


Lockable test button models available. Built-in mechanical operation indicator. Provided with nameplate. Reduces wiring work by 60% when combined with the P2RF-@-PU Push-In plus Socket

Strengths

Provided with nameplate
AC type is equipped with a coil-disconnection self-diagnostic function
High switching power

Applications

Miniature, industrial

Technical specifications


Attributes
Max. switching current10 A
Mounting typsocket
Min. temperature-40 °C
Max. temperature70 °C
Number of poles1
Show UNSPSC/ECL@SS
£ 164.68 excl. VAT
/ Each
£ 197.62 incl. VAT
  • Usually arrives within 14 working days