References
Hager:NCN110A
Rubix:161A1022

Documents
Product details : HAGER 1P 10AMP MCB 1KA NCN110A
MCB 10KA SP 10A C Curve (W)17.5 mm
Technical specifications
Attributes
| Operational tension | 230/400 V |
|---|---|
| Mounting typ | din-rail mount |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Number of poles | 1 |
Show UNSPSC/ECL@SS
£ 11.39 excl. VAT
/ Each
£ 13.67 incl. VAT
- Delivery usually within ( 3 ) days
