References
Bahco:7444SG-Z-1.7/8
Rubix:401A4963
EAN:7314150132669

Product details : BAHCO 7444SG-Z-1.7/8 RING WRENCH
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Imperial Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 930 g |
|---|---|
| Opening | 1-7/8' |
| Length | 240 mm |
| Type | box wrench |
| Finishing | steel |
| Diameter | 74 mm |
Show UNSPSC/ECL@SS
£ 90.92 excl. VAT
/ Each
£ 109.10 incl. VAT
- Delivery usually within ( 14 ) days
