44 - Metric open-end spanners.
Opening | 27x29 |
---|---|
Length | 285 mm |
Logistic Weight | 441 g |
---|---|
Packaged dimensions (D x W x H) | 300x62x9 mm |
Package weight | 441 g |
Opening | 27x29 |
Length | 285 mm |
Weight | 400 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days