DORMER C13512.0 DRILL 12.00 MM 5984598


Key-way cutter HSCO C135

References
dormer:C13512.0
rubix:1068445
ean:7320760057513
Slot Drill 12.00 mm DIN 844L
brand logo
Technical specifications
Diameter12 mm
Type of tailWELDON
Tail diameter12 mm
See all Specifications

Product details : DORMER C13512.0 DRILL 12.00 MM 5984598


HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter12 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth2
Total length110 mm
Body materialHSS-E
Capacity length64.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 54.63 excl. VAT
/ Each
£ 65.56 incl. VAT
  • Usually arrives within 14 working days