References
Festo:SMBR-8-8/100-S6
Rubix:80351700
Manufacturer :538937
EAN:4052568049904

Documents
Product details : FESTO 538937 MOUNTING KIT SMBR-8-8/100-S6
Mounting kit SMBR-8-8/100-S6 For attaching cylinder sensors with type 8 slot to round cylinders in sizes 8 through 100 mm, heat resistant to 150° C. Size=8, Design=for T-slot, Corrosion resistance classification CRC=4, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=(* Wrought Aluminium alloy, * Anodised, * High alloy steel, non-corrosive)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x17 mm |
|---|---|
| Logistic Weight | 23,95 g |
| Type | mounting kit |
| Connection 1 | 8 mm |
| Cylinder diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
- In stock: Next day delivery