References
Festo:SIEN-M18B-NS-K-L-PA
Rubix:119A5344
Manufacturer :538326
EAN:4052568089238

Product details : FESTO 538326 PROXIMITY SWITCH SIEN-M18B-NS-K-L-PA
The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry
Strengths
- With standard switching distance
- For DC voltage
- Round design
- Metric thread
- Flush or non-flush mounting
- LED switching status indication
- Design with metal or polyamide housing
Technical specifications
Attributes
| Logistic Weight | 122,5 g |
|---|---|
| Type | sien |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa-reinforced |
Show UNSPSC/ECL@SS
£ 61.48 excl. VAT
/ Each
£ 73.78 incl. VAT
- Usually arrives within 14 working days