References
Camozzi:CSH-364
Rubix:212A8365
Manufacturer :CSH-364

Documents
Product details : CAMOZZI CSH-364 REED SWITCH EACH
The magnetic proximity switches define the position of the piston in cylinders or grippers. When the internal contact is actuated by a magnetic field, the sensors complete an electrical circuit and provide an output signal to actuate directly a solenoid valve or a PLC. A yellow or red LED diode shows when the internal magnetic contact is closed.
Technical specifications
Attributes
| Type | switch |
|---|---|
| Min. tension | 10 V |
| Max. tension | 27 V |
| Material | plastic (body);epoxy resin;pvc (cable);pvr (connector);pu (connector body) |
| Cable length | 0.3 m |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 57.47 excl. VAT
/ Each
£ 68.96 incl. VAT
- Usually arrives within 14 working days
