FESTO 543876 PROXIMITY SWITCH SME-8M-DS-24V-K-7,5-OE
Proximity switch SME-8
See technical informationSee documentsReferences
Festo:SME-8M-DS-24V-K-7,5-OE
Rubix:119A6848
Manufacturer :543876
EAN:4052568091811

Documents
Product details : FESTO 543876 PROXIMITY SWITCH SME-8M-DS-24V-K-7,5-OE
Magnetic Reed cylinder switch for T-slot, can be pushed in lengthways.
Strengths
Measuring principle: magnetic reed
Variants suitable for use with energy chains and robots
Screw-clamped or clamped in slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5, 5, 7.5, 0.2 ...10 m
Variants suitable for use with energy chains and robots
Screw-clamped or clamped in slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5, 5, 7.5, 0.2 ...10 m
Technical specifications
Attributes
| Logistic Weight | 92,1 g |
|---|---|
| Type | sme |
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | pa, high-alloy stainless steel, tpe-u |
Show UNSPSC/ECL@SS
£ 39.51 excl. VAT
/ Each
£ 47.41 incl. VAT
- Delivery usually within ( 8 ) days