FESTO 538264 PROXIMITY SWITCH SIEH-3B-PS-K-L
SIEH Inductive sensor
See technical informationSee documentsReferences
Festo:SIEH-3B-PS-K-L
Rubix:119A5108
Manufacturer :538264
EAN:4052568175504

Documents
Product details : FESTO 538264 PROXIMITY SWITCH SIEH-3B-PS-K-L
Proximity Sensor SIEH-3B-PS-K-L With cable, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x15x120 mm |
|---|---|
| Logistic Weight | 28,6 g |
| Type | sieh |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | high-alloy stainless steel, tpe-u, pvc |
Show UNSPSC/ECL@SS
£ 126.24 excl. VAT
/ Each
£ 151.49 incl. VAT
- Delivery usually within ( 2 ) days