References
SMC:D-B54Z
Rubix:80481085
Manufacturer :D-B54Z
EAN:3618035637800

Technical specifications
| Type | automatic reed switch (magnetic cylinder position sensor), 2-wire |
|---|---|
| Execution | band mounting, in-line 2-wire output, grommet, with led indicator, cable length 5 m (z) |
| Min. tension | 24 V |
Documents
Product details : SMC D-B54Z REED SWITCH
B53/B54/B64, Reed Switch, Band Mounting, Grommet
Technical specifications
Attributes
| Logistic Weight | 108 g |
|---|---|
| Type | automatic reed switch (magnetic cylinder position sensor), 2-wire |
| Execution | band mounting, in-line 2-wire output, grommet, with led indicator, cable length 5 m (z) |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 200 V |
Show UNSPSC/ECL@SS
£ 33.21 excl. VAT
/ Each
£ 39.85 incl. VAT
- Delivery usually within ( 4 ) days