GISS 633574 MASKING TAPE SMOOTH 80DEGC WIDTH MM 25


Smooth masking adhesive (80°c)

References
giss blue:633574
rubix:217A3647
ean:3660338005640
MASKING TAPE SMOOTH 80 °C Width mm 25
brand logo
Technical specifications
Width25 mm
Length50 m
ColourYellow

Product details : GISS 633574 MASKING TAPE SMOOTH 80DEGC WIDTH MM 25


Use of masking during painting (industry, car bodywork). .
Marking by writing on the back. .
Temperature resistance: 100°C peak, 80°C continuously (1 hour). Length: 50 m .
Can be removed cleanly. .
Good adhesion of the paint on backing to avoid drips.

Technical specifications


Attributes
Width25 mm
Length50 m
ColourYellow
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
  • Usually arrives within 14 working days