SEALEY SMS2008 DRILL BIT SHARPENER - BENCH MOUNTING 80W

SMS2008 BENCHTOP DRILL BIT SHARPENER 80W

See technical information

References

Sealey:SMS2008
Rubix:80158332
Manufacturer :SMS2008
brand logo

Technical specifications

Typesealey sms2008 drill bit sharpener - bench mounting 80w

Product details : SEALEY SMS2008 DRILL BIT SHARPENER - BENCH MOUNTING 80W


• Fast, simple and effective way to sharpen your drill bits.
• Gives a perfect angle/sharpened head to make drilling with your bit easier.
• Suitable for up to 118° HSS Titanium, Cobalt, Carbon Steel and Split Point bits in range Ø3-13mm.
• No-Load Speed: 4200rpm.
• Model No. SMS2008

Strengths

Benchtop Drill Bit Sharpener 80W

Technical specifications


Attributes
Typesealey sms2008 drill bit sharpener - bench mounting 80w
£ 92.67 excl. VAT
/ Each
£ 111.20 incl. VAT
  • Usually arrives within 14 working days