References
Huvema:HU 26 D-2 (14113)
Rubix:269A5895
Manufacturer :14113
EAN:8718242061025

Product details : HUVEMA 14113 HU 13 D-2 DRILLGRINDER
Professional drill grinder. This machine grinds small drills from 13 up to 26 mm perfectly. Very easy to use. The core of the drill is also ground back to the center perfectly. The top angle can be varied from 85° to 140°.
Technical specifications
Attributes
| Capacity | 26 mm |
|---|---|
| Rotation speed | 4400 rpm |
| Height | 260 mm |
| Length | 490 mm |
| Width | 250 mm |
Show UNSPSC/ECL@SS
£ 1,752.86 excl. VAT
/ Each
£ 2,103.43 incl. VAT
- Usually arrives within 14 working days
