HUVEMA HU13 D-2 14112 DRILL GRINDER

Drillgrinder

See technical information

References

Huvema:HU 13 D-2 (14112)
Rubix:259A9941
Manufacturer :14112
EAN:8718242061018
brand logo

Technical specifications

Capacity13 mm
Rotation speed4400 rpm
Height190 mm
See all Specifications

Product details : HUVEMA HU13 D-2 14112 DRILL GRINDER


Professional drill grinder. This machine grinds small drills up to 13 mm perfectly. Very easy to use. The core of the drill is also ground back to the center perfectly. The top angle can be varied from 90° to 135°.
 

Technical specifications


Attributes
Capacity13 mm
Rotation speed4400 rpm
Height190 mm
Length320 mm
Width180 mm
£ 773.18 excl. VAT
/ Each
£ 927.82 incl. VAT
  • Usually arrives within 14 working days