References
Huvema:HU 30 D-2 (14115)
Rubix:269A5897
Manufacturer :14115
EAN:8718242080972

Product details : HUVEMA 14115 HU 30 D-2 DRILLGRINDER
Professional drill grinder. This machine grinds small drills from 3 to 26 mm perfectly. Very easy to use. The core of the drill is also ground back to the center perfectly. The top angle can be varied from 85° to 140°.
Technical specifications
Attributes
| Capacity | 26 mm |
|---|---|
| Rotation speed | 4400 rpm |
| Height | 300 mm |
| Length | 400 mm |
| Width | 260 mm |
Show UNSPSC/ECL@SS
£ 2,435.88 excl. VAT
/ Each
£ 2,923.06 incl. VAT
- In stock: Next day delivery
