FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE C 40MM BORE

SMSR Power PLUS Taper Grip Bush

See technical information
References
Fenner:012C1040
Rubix:405A9578
Manufacturer :012C1040
brand logo
Technical specifications
Typesmsr power plus taper grip bush - size c - 40mm bore

Product details : FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE C 40MM BORE


The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Taper Grip Bush - Size C - 40mm Bore

Technical specifications


Attributes
Typesmsr power plus taper grip bush - size c - 40mm bore
Show UNSPSC/ECL@SS
£ 314.79 excl. VAT
/ Each
£ 377.75 incl. VAT
  • Delivery usually within ( 2 ) days