FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE G 70MM BORE

SMSR Power PLUS Taper Grip Bush

See technical information
References
Fenner:012G1070
Rubix:405A9590
Manufacturer :012G1070
brand logo
Technical specifications
Typesmsr power plus taper grip bush - size g - 70mm bore

Product details : FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE G 70MM BORE


The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Taper Grip Bush - Size G - 70mm Bore

Technical specifications


Attributes
Typesmsr power plus taper grip bush - size g - 70mm bore
Show UNSPSC/ECL@SS
£ 818.38 excl. VAT
/ Each
£ 982.06 incl. VAT
  • Delivery usually within ( 2 ) days