FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE F 2 INCH BORE
SMSR Power PLUS Taper Grip Bush
See technical informationReferences
Fenner:013F1200
Rubix:405A9602
Manufacturer :013F1200
Product details : FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE F 2 INCH BORE
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Taper Grip Bush - Size F - 2"
Technical specifications
Attributes
| Type | smsr power plus taper grip bush - size f - 2" |
|---|
Show UNSPSC/ECL@SS
£ 597.06 excl. VAT
/ Each
£ 716.47 incl. VAT
- Delivery usually within ( 2 ) days

