References
Festo:SNCB-32-R3
Rubix:118A2874
Manufacturer :176944
EAN:4052568075415

Documents
Product details : FESTO 176944 SWIVEL FLANGE SNCB-32-R3
Swivel flange SNCB-32-R3 Size=32, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x45x45 mm |
|---|---|
| Logistic Weight | 99,1 g |
| Type | swivel flange |
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 28.16 excl. VAT
/ Each
£ 33.79 incl. VAT
- Delivery usually within ( 2 ) days