References
NTN:AHX2316
Rubix:205A1522
EAN:3413520002770

Product details : SNR AHX2316 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107x108x79 mm |
|---|---|
| Logistic Weight | 621 g |
| Inner diameter | 75 mm |
| Width | 71 mm |
| Outer diameter | 71 mm |
| Series | ahx2300 |
| Weight | 0.6 kg |
Show UNSPSC/ECL@SS
£ 41.36 excl. VAT
/ Each
£ 49.63 incl. VAT
- Delivery usually within ( 3 ) days
