Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 312
SKF WITHDRAWAL SLEEVE AHX 312
Tapered Sleeve
References
skf:
AHX 312
rubix:
105A2343
manufacturer :
204
ean:
7316577013194
Technical specifications
Inner diameter
55
mm
Male thread
M 65x2
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 312
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
190
g
Inner diameter
55
mm
Male thread
M 65x2
Width
40
mm
Outer diameter
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.50
excl. VAT
/
Each
£
89.40
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
FAG AH2313 WITHDRAWAL SLEEVE 167268800000
SNR AOH3176G ACCESSORIES
SNR AHX312 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX 2310
AOH2244-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2244
SKF WITHDRAWAL SLEEVE AOH 3152 G
SNR AH24036 ACCESSORIES
FAG AHX3124 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL
FAG AH2338 WITHDRAWAL SLEEVE
SNR AOH30/900 ACCESSORIES
SNR AOHX31/670 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX2330G
AH2338G-AKN WITHDRAWAL SLEEVE AH 2338 G
SNR AHX3130 ACCESSORIES
SNR AH3028 ACCESSORIES