References
SKF:AHX 3224 G
Rubix:105A2791
Manufacturer :97183
EAN:7316570469974

Product details : SKF WITHDRAWAL SLEEVE AHX 3224 G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x130x130 mm |
|---|---|
| Logistic Weight | 1221,1 g |
| Inner diameter | 115 mm |
| Male thread | m 130x2 |
| Width | 90 mm |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 215.73 excl. VAT
/ Each
£ 258.88 incl. VAT
- Delivery usually within ( 3 ) days
