References
NTN:AHX2320
Rubix:205A1526
EAN:3413520002817

Product details : SNR AHX2320 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 137x135x93 mm |
|---|---|
| Logistic Weight | 1055 g |
| Inner diameter | 95 mm |
| Width | 90 mm |
| Outer diameter | 90 mm |
| Series | ahx2300 |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 66.48 excl. VAT
/ Each
£ 79.78 incl. VAT
- Usually arrives within 14 working days
