Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AH 315 G
SKF WITHDRAWAL SLEEVE AH 315 G
Withdrawal Sleeve
References
skf:
AH 315 G
rubix:
105A2201
manufacturer :
128
ean:
7316577009562
Technical specifications
Inner diameter
70
mm
Male thread
M 80x2
Width
45
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AH 315 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
266,5
g
Inner diameter
70
mm
Male thread
M 80x2
Width
45
mm
Outer diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.96
excl. VAT
/
Each
£
77.95
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
SKF WITHDRAWAL SLEEVE AH 24024
SKF WITHDRAWAL SLEEVE AHX 3130 G
SKF WITHDRAWAL SLEEVE AH 24128
AH317-AKN WITHDRAWAL SLEEVE AH 317
FAG AH2309 WITHDRAWAL SLEEVE 167268710000
AH3130-AKN WITHDRAWAL SLEEVE AH 3130
SNR AOH3064G ACCESSORIES
SNR AH2334G ACCESSORIES
SNR AOH30/530 ACCESSORIES
SNR AOH3164G ACCESSORIES
SKF WITHDRAWAL SLEEVE AOH 24060 G
AH2332G-AKN WITHDRAWAL SLEEVE AH 2332 G
SKF AOH24052G WITHDRAWL SLEEVE
AH3138G-AKN WITHDRAWAL SLEEVE AH 3138 G
SNR AOHX3188G ACCESSORIES