Withdrawal sleeve
Inner diameter | 135 mm |
---|---|
Male thread | M155x3 |
Width | 104 mm |
Logistics dimensions (L x W x H) | 104x155x155 mm |
---|---|
Logistic Weight | 1900 g |
Inner diameter | 135 mm |
Male thread | M155x3 |
Width | 104 mm |
Series | AH |
Material | Steel |
Outer diameter | 155 mm |
Usually arrives within 14 working days