References
SKF:AOH 2352 G
Rubix:420A6051
Manufacturer :97507
EAN:7316570558845

Product details : SKF AOH 2352 G WITHDRAWAL SLEEVES
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x280x280 mm |
|---|---|
| Logistic Weight | 18890 g |
| Inner diameter | 240 mm |
| Male thread | tr 280x4 |
| Width | 205 mm |
| Outer diameter | 280 mm |
Show UNSPSC/ECL@SS
£ 1,320.93 excl. VAT
/ Each
£ 1,585.12 incl. VAT
- Usually arrives within 14 working days
